- Spherical Roller Bearing Cartridge Unit
- 2 3/16 in Shaft Diameter
- 4.531 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Bore Dia. [Max] | 6 15/16 in |
| RPM [Max] | 3650 rpm |
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| Set Screw Torque | 87 to 92 in lb |
| Bore Dia. [Min] | 1 7/16 in |
| Shaft Dia. | 2.1875 in |
| Locking Device | Shurlok Adapter Mounted |
| Outside Dia. | 4.531 in |
| Grease Fitting Size | 1/8 in NPT |
| Slot Length | 29/32 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Locknut Outside Diameter | 3 15/64 in |
| Series | 6000 |
| Cartridge Length | 2 9/16 in |
| Slot Width | 0.53 in |
| Length Through Bore | 3.6875 in |
| Weight | 7.5 LB |
| EAN or UPC | 793699929553 |

