- Spherical Roller Bearing Cartridge Unit
- 7 in Shaft Diameter
- Double Setscrew Collar Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Series | 5000 |
| Bore Dia. [Min] | 1 7/16 in |
| Shaft Dia. | 7 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 7 in |
| Housing Material | Cast Iron |
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Weight | 166.0 LB |
| EAN or UPC | 793699671872 |

