- Spherical Roller Bearing Cartridge Unit
- 6 7/16 in Shaft Diameter
- 13.563 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Slot Length | 1 1/2 in |
| Size Code | 16 |
| Housing Width | 6 3/16 in |
| Dynamic Load Rating | 210800 lbf |
| Length Through Bore | 8.75 in |
| Bore Dia. [Max] | 7 in |
| Bore Dia. [Min] | 1 7/16 in |
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 13.563 in |
| Overall Width | 8 3/4 in |
| RPM [Max] | 800 rpm |
| Shaft Dia. | 6.4375 in |
| Series | 5000 |
| Special Features | None |
| Bearing Design | Non-Expansion |
| Locking Device | Double Setscrew Locking Collar |
| Collar O.D. | 9 23/32 in |
| Slot Width | 0.75 in |
| Static Load Rating [Max] | 361500 lbf |
| Misalignment Range | ±1 1/2° |
| Lubricant Type | Exxon Ronex MP |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 in NPT |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Set Screw Torque | 1600 in lb |
| Cartridge Length | 6 3/16 in |
| Weight | 180.0 LB |
| EAN or UPC | 698210714093 |

