- Spherical Roller Bearing Cartridge Unit
- 5 15/16 in Shaft Diameter
- 12.25 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collar |
| Static Load Rating [Max] | 304600 lbf |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Max] | 7 in |
| Grease Fitting Size | 1/4 in NPT |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1 7/16 in |
| Cartridge Length | 5 7/8 in |
| Misalignment Range | ±1 1/2° |
| Slot Width | 0.75 in |
| Size Code | 15 |
| Dynamic Load Rating | 250960 lbf |
| Lubrication | Relubricatable |
| Shaft Dia. | 5.9375 in |
| Housing Width | 5 7/8 in |
| Overall Width | 8 1/8 in |
| Lubricant Type | Exxon Ronex MP |
| Type | Spherical Roller Bearing |
| RPM [Max] | 900 rpm |
| Length Through Bore | 8.125 in |
| Series | 5000 |
| Set Screw Torque | 1600 in lb |
| Slot Length | 1 1/2 in |
| Special Features | None |
| Seal Type | Clearance Seals |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Collar O.D. | 8 5/8 in |
| Outside Dia. | 12.25 in |
| Weight | 134.0 LB |
| EAN or UPC | 698210714079 |

