- Spherical Roller Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- 5.875 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Temperature Range [Min] | -40 °F |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Length Through Bore | 4.875 in |
| Bore Dia. [Max] | 7 in |
| Misalignment Range | ±1 1/2° |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 2800 rpm |
| Special Features | None |
| Collar O.D. | 4 1/16 in |
| Inch/Metric | Inch |
| Seal Type | Clearance Seals |
| Static Load Rating [Max] | 71500 lbf |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Slot Width | 0.59 in |
| Housing Width | 3 1/8 in |
| Shaft Dia. | 2.6875 in |
| Set Screw Torque | 680 in lb |
| Type | Spherical Roller Bearing |
| Dynamic Load Rating | 59780 lbf |
| Slot Length | 1 1/32 in |
| Size Code | 9 |
| Series | 5000 |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Material | Cast Iron |
| Outside Dia. | 5.875 in |
| Cartridge Length | 3 1/8 in |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 4 7/8 in |
| Weight | 17.7 LB |
| EAN or UPC | 698210693022 |

