Skip to content Skip to navigation menu
5000 Series Spherical Roller Bearing Cartridge Unit

ZMC5200

5000 Series Spherical Roller Bearing Cartridge Unit
Item #101160290
  • Spherical Roller Bearing Cartridge Unit
  • 2 in Shaft Diameter
  • 4.531 in Outside Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
+ Show More + Show Less
5000 Series Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Cartridge Unit
  • 2 in Shaft Diameter
  • 4.531 in Outside Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
Slot Width 0.53 in
Lubricant Type Exxon Ronex MP
Cartridge Length 2 9/16 in
Static Load Rating [Max] 44400 lbf
Bearing Design Non-Expansion
Special Features None
Dynamic Load Rating 38020 lbf
Lubrication Relubricatable
Collar O.D. 3 1/4 in
Bore Dia. [Min] 1 7/16 in
Type Spherical Roller Bearing
Slot Length 29/32 in
Seal Type Clearance Seals
Locking Device Double Setscrew Locking Collar
Housing Material Cast Iron
Temperature Range [Max] 225 °F
Size Code 7
Temperature Range [Min] -40 °F
Housing Width 2 9/16 in
Misalignment Range ±1 1/2°
Grease Fitting Size 1/8 in NPT
Length Through Bore 4.125 in
Inch/Metric Inch
Series 5000
Bore Dia. [Max] 7 in
Set Screw Torque 460 in lb
Overall Width 4 1/8 in
Shaft Dia. 2 in
RPM [Max] 3650 rpm
Outside Dia. 4.531 in
Weight 9.5 LB
EAN or UPC 698210713362
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison