- Spherical Roller Bearing Cartridge Unit
- 1 11/16 in Shaft Diameter
- 3.937 in Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Slot Length | 29/32 in |
| Set Screw Torque | 325 in lb |
| Seal Type | Clearance Seals |
| Housing Width | 2 7/16 in |
| Special Features | None |
| Bore Dia. [Min] | 1 7/16 in |
| Shaft Dia. | 1.6875 in |
| Static Load Rating [Max] | 21300 lbf |
| Locking Device | Double Setscrew Locking Collar |
| Bore Dia. [Max] | 7 in |
| Lubrication | Relubricatable |
| Collar O.D. | 2 19/32 in |
| Bearing Design | Non-Expansion |
| Outside Dia. | 3.937 in |
| Slot Width | 0.53 in |
| Grease Fitting Size | 1/8 in NPT |
| Size Code | 5 |
| Series | 5000 |
| Cartridge Length | 2 7/16 in |
| Temperature Range [Max] | 225 °F |
| Overall Width | 3 13/16 in |
| Length Through Bore | 3.8125 in |
| Inch/Metric | Inch |
| RPM [Max] | 4450 rpm |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Iron |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 17500 lbf |
| Type | Spherical Roller Bearing |
| Misalignment Range | ±1 1/2° |
| Weight | 5.9 LB |
| EAN or UPC | 698210684860 |

