- Spherical Roller Bearing Cartridge Unit
- 110 mm Shaft Diameter
- 222.25 mm Outside Diameter
- Double Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Slot Length | 32.54 mm |
| Collar O.D. | 157.16 mm |
| Locking Device | Double Setscrew Locking Collar |
| Lubricant Type | Exxon Ronex MP |
| Series | 5000 |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 1350 in lb |
| Housing Material | Cast Iron |
| Cartridge Length | 107.95 mm |
| Bore Dia. [Max] | 7 in |
| Temperature Range [Max] | 225 °F |
| Outside Dia. | 222.25 mm |
| Slot Width | 19.05 mm |
| Shaft Dia. | 110 mm |
| Length Through Bore | 158.75 mm |
| Bearing Design | Non-Expansion |
| Seal Type | Clearance Seals |
| RPM [Max] | 1850 rpm |
| Bore Dia. [Min] | 1 7/16 in |
| Grease Fitting Size | 1/4 in NPT |
| Weight | 50.0 LB |
| EAN or UPC | 698210932152 |

