Skip to content Skip to navigation menu
5000 Series Spherical Roller Bearing Cartridge Unit

ZMC5107

5000 Series Spherical Roller Bearing Cartridge Unit
Item #101160284
  • Spherical Roller Bearing Cartridge Unit
  • 1 7/16 in Shaft Diameter
  • 3.437 in Outside Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
  • Spherical Roller Bearing Type
+ Show More + Show Less
5000 Series Spherical Roller Bearing Cartridge Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spherical Roller Bearing Cartridge Unit
  • 1 7/16 in Shaft Diameter
  • 3.437 in Outside Diameter
  • Double Setscrew Collar Locking Device
  • Non-Expansion Bearing Design
Outside Dia. 3.437 in
Grease Fitting Size 1/8 in NPT
Size Code 4
Overall Width 3 9/16 in
Type Spherical Roller Bearing
Slot Width 0.53 in
Seal Type Clearance Seals
Static Load Rating [Max] 20900 lbf
Slot Length 29/32 in
Series 5000
Locking Device Double Setscrew Locking Collar
Collar O.D. 2 5/16 in
Misalignment Range ±1 1/2°
Bearing Design Non-Expansion
Temperature Range [Min] -40 °F
Inch/Metric Inch
Bore Dia. [Max] 7 in
Special Features None
Dynamic Load Rating 20840 lbf
Shaft Dia. 1.4375 in
Set Screw Torque 325 in lb
RPM [Max] 5250 rpm
Lubricant Type Exxon Ronex MP
Length Through Bore 3.5625 in
Housing Material Cast Iron
Temperature Range [Max] 225 °F
Cartridge Length 2 3/16 in
Bore Dia. [Min] 1 7/16 in
Housing Width 2 3/16 in
Lubrication Relubricatable
Weight 4.3 LB
EAN or UPC 698210679644
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison