- Spherical Roller Bearing Cartridge Unit
- 1 15/16 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Special Features | Precision Bore & Runout |
| Housing Width | 2 7/16 in |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Dynamic Load Rating | 30350 lbf |
| Outside Dia. | 4.125 in |
| Misalignment Range | ±1 1/2° |
| Static Load Rating [Max] | 33200 lbf |
| Shaft Dia. | 1.9375 in |
| Collar O.D. | 2 15/16 in |
| Bore Dia. [Min] | 3/4 in |
| Series | 2000 |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Size Code | 6 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Max] | 4 in |
| Length Through Bore | 3.125 in |
| Overall Width | 3 1/8 in |
| RPM [Max] | 4050 rpm |
| Weight | 5.8 LB |
| EAN or UPC | 698210907501 |

