- Spherical Roller Bearing Cartridge Unit
- 1 11/16 in Shaft Diameter
- 3.937 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 1.6875 in |
| Lubrication | Relubricatable |
| Slot Length | 29/32 in |
| Seal Type | Clearance Seals |
| Cartridge Length | 2 7/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 3.937 in |
| Bearing Design | Non-Expansion |
| Slot Width | 0.53 in |
| Set Screw Torque | 325 in lb |
| Dynamic Load Rating | 28890 lbf |
| Collar O.D. | 2 19/32 in |
| Housing Material | Cast Iron |
| Overall Width | 3 1/8 in |
| Type | Spherical Roller Bearing |
| Length Through Bore | 3.125 in |
| RPM [Max] | 4450 rpm |
| Special Features | None |
| Series | 2000 |
| Grease Fitting Size | 1/8 in NPT |
| Lubricant Type | Exxon Ronex MP |
| Size Code | 5 |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 3/4 in |
| Housing Width | 2 7/16 in |
| Misalignment Range | ±1 1/2° |
| Temperature Range [Min] | -40 °F |
| Bore Dia. [Max] | 4 in |
| Static Load Rating [Max] | 28700 lbf |
| Weight | 5.6 LB |
| EAN or UPC | 698210179007 |

