- Spherical Roller Bearing Cartridge Unit
- 60 mm Shaft Diameter
- 127 mm Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Slot Width | 13.46 mm |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 88.9 mm |
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 60 mm |
| Slot Length | 23.02 mm |
| Locking Device | Single Setscrew Locking Collar |
| Cartridge Length | 66.68 mm |
| RPM [Max] | 3300 rpm |
| Bore Dia. [Max] | 4 in |
| Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Outside Dia. | 127 mm |
| Series | 2000 |
| Lubricant Type | Exxon Ronex MP |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Collar O.D. | 90.5 mm |
| Set Screw Torque | 680 in lb |
| Weight | 9.7 LB |
| EAN or UPC | 698210863890 |

