- Center Pull Take-Up Type
- 1 1/2 in Shaft Diameter
- 12 in Travel
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Bolt Size | 5/8 in |
| Shaft Dia. | 1.5 in |
| Take-Up Types | Center Pull |
| Travel | 12 in |
| Base Height | 7/8 in |
| Base Width | 4 in |
| Type | Spherical Roller Bearing |
| Weight | 59.0 LB |
| EAN or UPC | 698210894863 |

