- Center Pull Take-Up Type
- 2 15/16 in Shaft Diameter
- 7 in Travel
- Spherical Roller Bearing Type
features
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- Easy bearing clearance: can be field adjusted to meet application needs
- other lubricants available for special conditions
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
| Locking Device | Double Setscrew Locking Collar |
| Base Width | 5 in |
| Travel | 7 in |
| Take-Up Types | Center Pull |
| Bolt Size | 5/8 in |
| Type | Spherical Roller Bearing |
| Base Height | 3/4 in |
| Shaft Dia. | 2.9375 in |
| End Closure | None |
| Seal Type | Clearance Seals |
| Weight | 100.0 LB |
| EAN or UPC | 698210715472 |

