- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 3/16 in Shaft Diameter
| Shaft Dia. | 2.1875 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Expansion |
| Seal Type | Clearance Seals |
| Series | 9000 |
| Shape | Square |
| Bore Range [Max] | 4.4375 in |
| Housing Material | Cast Iron |
| Retainer Material | Steel |
| Bore Range [Min] | 1.9375 in |
| Weight | 19.4 LB |
| EAN or UPC | 793699331646 |

