- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
| RPM [Max] | 2800 rpm |
| Housing Diameter | 7.125 in |
| Bore Range [Max] | 4.9375 in |
| Housing Material | Cast Iron |
| Locknut Outside Diameter | 4 3/32 in |
| Bore Range [Min] | 1.4375 in |
| Bolt Circle Radius | 4 1/4 in |
| Bearing Standoff Distance | 1/4 in |
| Length Through Bore | 4.53125 in |
| Locking Device | Shurlok Adapter Mounted |
| Bolt Size | 3/4 in |
| Bearing Design | Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Flange Type | 4-Bolt Flange |
| Set Screw Torque | 165 to 185 in lb |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.6875 in |
| Series | 6000 |
| Bolt Hole Spacing | 6 1/64 in |
| Lubricant Type | Exxon Ronex MP |
| Flange Thickness | 0.875 in |
| Seal Type | Clearance Seals |
| Shape | Square |
| Weight | 33.2 LB |
| EAN or UPC | 793699906035 |

