- Expansion Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 5 in Shaft Diameter
| Bearing Type | Spherical Roller Bearing |
| End Type | Open End |
| Size Code | 13 |
| Flange Type | 6-Bolt Flange |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 7 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Length | 16 1/2 in |
| Set Screw Torque | 1350 in lb |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| RPM [Max] | 1600 rpm |
| Bore Range [Min] | 1.4375 in |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 14 in |
| Series | 5000 |
| Collar O.D. | 7 1/16 in |
| Seal Type | Clearance Seals |
| Inch/Metric | Inch |
| Misalignment Range | ±1 1/2° |
| Housing Diameter | 12 9/16 in |
| Style | 6-Bolt Flange |
| Grease Fitting Size | 1/4 in NPT |
| Temperature Range [Max] | 225 °F |
| Bore Range [Max] | 5 in |
| Bearing Design | Expansion |
| Bolt Size | 1 in |
| Length Through Bore | 7.875 in |
| Bolt Circle Radius | 7 in |
| Shaft Dia. | 5 in |
| Shape | Round |
| Flange Thickness | 1 1/2 in |
| Locking Device | Double Setscrew Locking Collar |
| Duty | Heavy-Duty |
| Weight | 197.0 LB |
| EAN or UPC | 698210831066 |

