- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 in Shaft Diameter
| Series | 2000 |
| Housing Diameter | 7.125 in |
| Bearing Standoff Distance | 1/4 in |
| Bearing Design | Expansion |
| Bore Range [Min] | 1.4375 in |
| Set Screw Torque | 680 in lb |
| Collar O.D. | 4 1/16 in |
| Bolt Circle Radius | 4 1/4 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Bore Range [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4 in |
| Bolt Size | 3/4 in |
| Shape | Square |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 0.875 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing | 6 1/64 in |
| Grease Fitting Size | 1/8 in NPT |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 3 in |
| RPM [Max] | 2800 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 30.6 LB |
| EAN or UPC | 698210879709 |

