- Fixed Spherical Roller Flange Pillow Block
- 6-Bolt Flange, Piloted Flange Type
- 4 in Shaft Diameter
| Seal Type | Clearance Seals |
| Bore Range [Min] | 1.9375 in |
| Shaft Dia. | 4 in |
| Shape | Round |
| Bearing Design | Fixed |
| Bore Range [Max] | 4.4375 in |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Adapter Mounted |
| Housing Material | Cast Iron |
| Series | 9000 |
| Flange Type | 6-Bolt Flange, Piloted Flange |
| End Type | One Open Auxiliary Cap Seals |
| Weight | 177.0 LB |
| EAN or UPC | 698210021214 |

