- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Flange Thickness | 1.125 in |
| Locking Device | Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Bolt Size | 1 in |
| Housing Construction | 1 Piece |
| Duty | Heavy-Duty |
| Housing Diameter | 8.875 in |
| Flange Type | 4-Bolt Flange |
| Bearing Standoff Distance | 1/4 in |
| Temperature Range [Max] | 225 °F |
| Housing Length | 10 9/16 in |
| Bore Range [Max] | 4.4375 in |
| Length Through Bore | 5 in |
| Bolt Circle Dia. | 11 3/4 in |
| Lubrication | Relubricatable |
| Grease Fitting Size | 1/8 in NPT |
| Bore Range [Min] | 1.9375 in |
| Collar O.D. | 5 3/16 in |
| Style | 4-Bolt Flange |
| Series | 9000 |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 3.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Misalignment Range | ±1 1/2° |
| Bolt Hole Spacing | 8 5/16 in |
| Bearing Design | Fixed |
| Housing Height | 10 9/16 in |
| Inch/Metric | Inch |
| Bolt Circle Radius | 5 7/8 in |
| Shape | Square |
| Housing Width | 4 3/8 in |
| Housing Material | Cast Iron |
| Overall Width | 5 5/16 in |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 2050 rpm |
| Size Code | 11 |
| Locknut Outside Diameter | 5 3/16 in |
| Collar Extension | 15/16 in |
| End Type | Open End |
| Weight | 65.0 LB |
| EAN or UPC | 698210685065 |

