- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 3/16 in Shaft Diameter
| Series | 9000 |
| Bore Range [Min] | 1.9375 in |
| Bearing Design | Fixed |
| Length Through Bore | 5 in |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 2050 rpm |
| Bolt Hole Spacing | 8 5/16 in |
| Lubrication | Relubricatable |
| Flange Type | 4-Bolt Flange |
| Bore Range [Max] | 4.4375 in |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| End Type | Open End |
| Locknut Outside Diameter | 5 3/16 in |
| Shaft Dia. | 3.1875 in |
| Housing Length | 10 9/16 in |
| Bolt Size | 1 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Circle Radius | 5 7/8 in |
| Housing Diameter | 8 7/8 in |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 11 3/4 in |
| Lubricant Type | Exxon Ronex MP |
| Size Code | 11 |
| Misalignment Range | ±1 1/2° |
| Bearing Type | Spherical Roller Bearing |
| Bearing Standoff Distance | 1/4 in |
| Shape | Square |
| Seal Type | Clearance Seals |
| Locking Device | Adapter Mounted |
| Flange Thickness | 1 1/8 in |
| Weight | 66.0 LB |
| EAN or UPC | 698210713027 |

