- Fixed Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 2 in Shaft Diameter
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Shape | Round |
| Shaft Dia. | 2 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Flange Type | 6-Bolt Flange |
| Bore Range [Min] | 1.4375 in |
| Series | 2000 |
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bore Range [Max] | 4 in |
| Weight | 13.2 LB |
| EAN or UPC | 698210021108 |

