- Fixed Spherical Roller Flange Pillow Block
- 6-Bolt Flange Type
- 4 7/16 in Shaft Diameter
| Flange Thickness | 1.25 in |
| Bolt Hole Spacing | 6 7/16 in |
| Set Screw Torque | 290 to 325 in lb |
| Flange Type | 6-Bolt Flange |
| Housing Diameter | 9.5 in |
| Bore Range [Min] | 1.4375 in |
| Series | 6000 |
| Seal Type | Clearance Seals |
| Bearing Design | Fixed |
| RPM [Max] | 1850 rpm |
| Bore Range [Max] | 4.9375 in |
| Housing Material | Cast Iron |
| Locknut Outside Diameter | 6 1/16 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Locking Device | Shurlok Adapter Mounted |
| Length Through Bore | 6.25 in |
| Bolt Size | 1 in |
| Bolt Circle Radius | 6 7/16 in |
| Shape | Round |
| Shaft Dia. | 4.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Grease Fitting Size | 1/4 in NPT |
| Weight | 96.0 LB |
| EAN or UPC | 793699904345 |

