Skip to content Skip to navigation menu
5000 Series 4-Bolt Flange Flange Block

ZF5307

5000 Series 4-Bolt Flange Flange Block
Item #101159622
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 3 7/16 in Shaft Diameter
5000 Series 4-Bolt Flange Flange Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 3 7/16 in Shaft Diameter

features

  • Easy bearing clearance: can be field adjusted to meet application needs
  • Mounting to suit the load and installation requirements
  • Shaft ready: prelubricated with standard grease for normal operation
  • other lubricants available for special conditions
  • Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
  • Rugged housing: standard material – cast iron, steel or ductile iron available on request
  • Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
  • Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
  • K seal, for dusty, dirty conditions
  • and M seal, for protection against liquid contamination
  • For extra protection under severe conditions, auxiliary caps are also available
Flange Type 4-Bolt Flange
Locking Device Double Setscrew Locking Collar
Shape Square
Bolt Circle Radius 4 3/4 in
Bolt Size 3/4 in
Collar O.D. 4 29/32 in
Housing Width 4 3/8 in
Bolt Hole Spacing 6 23/32 in
Housing Construction 1 Piece
Bore Range [Min] 1.4375 in
Duty Heavy-Duty
Lubricant Type Exxon Ronex MP
Style 4-Bolt Flange
Flange Thickness 1 in
Overall Width 5 5/16 in
Inch/Metric Inch
Housing Height 8 7/16 in
Misalignment Range ±1 1/2°
Length Through Bore 5.3125 in
Seal Type Clearance Seals
Size Code 10
Housing Length 8 7/16 in
Bolt Circle Dia. 9 1/2 in
Lubrication Relubricatable
Set Screw Torque 680 in lb
RPM [Max] 2400 rpm
Bearing Type Spherical Roller Bearing
Bearing Design Fixed
Housing Material Cast Iron
Housing Diameter 7 3/8 in
Temperature Range [Max] 225 °F
Series 5000
Temperature Range [Min] -40 °F
Mounted Unit Duty Heavy-Duty
End Type Open End
Collar Extension 15/16 in
Bore Range [Max] 5 in
Shaft Dia. 3.4375 in
Grease Fitting Size 1/8 in NPT
Weight 38.0 LB
EAN or UPC 698210175306
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison