- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 80 mm Shaft Diameter
| Bore Range [Max] | 5 in |
| Temperature Range [Max] | 225 °F |
| Shape | Square |
| Housing Diameter | 187.33 mm |
| Grease Fitting Size | 1/8 in NPT |
| Flange Thickness | 25.4 mm |
| Length Through Bore | 134.94 mm |
| Bearing Type | Spherical Roller Bearing |
| Set Screw Torque | 680 in lb |
| Lubricant Type | Exxon Ronex MP |
| Shaft Dia. | 80 mm |
| Collar O.D. | 124.62 mm |
| RPM [Max] | 2400 rpm |
| Pilot Diameter | 187.33 mm |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Locking Device | Double Setscrew Locking Collar |
| Bore Range [Min] | 1.4375 in |
| Housing Material | Cast Iron |
| Series | 5000 |
| Bolt Circle Radius | 120.65 mm |
| Bolt Hole Spacing | 170.67 mm |
| Bolt Size | 19 mm |
| Weight | 40.7 LB |
| EAN or UPC | 698210859428 |

