- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 50 mm Shaft Diameter
| Shape | Square |
| Locking Device | Double Setscrew Locking Collar |
| Bore Range [Min] | 1.4375 in |
| Seal Type | Clearance Seals |
| Bore Range [Max] | 5 in |
| Bearing Design | Fixed |
| Shaft Dia. | 50 mm |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Series | 5000 |
| Housing Material | Cast Iron |
| Weight | 9.7 LB |
| EAN or UPC | 698210143671 |

