- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 15/16 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
| Housing Height | 11 1/8 in |
| Length Through Bore | 7.9375 in |
| Base Height | 3 in |
| Center Line to Base Dimension [Min] | 5 1/2 in |
| Locking Device | Shurlok Adapter Mounted |
| RPM [Max] | 1600 rpm |
| Bearing Design | Expansion |
| Bolt Size | 7/8 in |
| Base Width | 5 9/16 in |
| Seal Type | Clearance Seals |
| Grease Fitting Size | 1/8 in NPT |
| Shaft Dia. | 4.9375 in |
| Base Length | 18 1/2 in |
| Lubrication | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Weight | 150.0 LB |
| EAN or UPC | 662864325332 |

