- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
| Base Height | 1 1/2 in |
| Flange Type | 2-Bolt Flange |
| Base Length | 9 5/8 in |
| Bearing Type | Spherical Roller Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Design | Expansion |
| Lubrication | Exxon Ronex MP |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Seal Type | Clearance Seals |
| Housing Height | 5 in |
| Shaft Dia. | 2.1875 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Shurlok Adapter Mounted |
| Base Width | 2 9/16 in |
| Handle / Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| RPM [Max] | 3650 rpm |
| Length Through Bore | 3.6875 in |
| Weight | 15.0 LB |
| EAN or UPC | 698210217938 |

