- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 3 7/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
| Base Width | 4 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Housing Height | 8 5/8 in |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Fixed |
| Seal Type | Clearance Seals |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 3/4 in |
| Handle / Housing Material | Cast Iron |
| RPM [Max] | 2050 rpm |
| Bearing Type | Spherical Roller Bearing |
| Base Length | 15 1/4 in |
| Lubrication | Exxon Ronex MP |
| Base Height | 2 5/8 in |
| Shaft Dia. | 3.4375 in |
| Length Through Bore | 5 in |
| Locking Device | Adapter Mounted |
| Weight | 60.0 LB |
| EAN or UPC | 698210926311 |

