- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 4 3/16 in Shaft Diameter
- 4 3/4 in Center Line To Base Dimension
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 13 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing - Width | 2.5 in |
| Temperature Range [Max] | 225 °F |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 14 1/8 in |
| Size Code | 12 |
| Locking Device | Shurlok Adapter Mounted |
| RPM [Max] | 1850 rpm |
| Bearing Type | Spherical Roller Bearing |
| Flange Type | 4-Bolt Flange |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| Housing Height | 9 3/8 in |
| End Type | Open End |
| Bearing Design | Fixed |
| Lubrication | Exxon Ronex MP |
| Handle / Housing Material | Cast Iron |
| Base Length | 16 1/2 in |
| Bolt Holes | 4 |
| Center Line to Base Dimension [Min] | 4 3/4 in |
| Seal Type | Clearance Seals |
| Base Height | 2 3/4 in |
| Shaft Dia. | 4.1875 in |
| Base Width | 4 5/8 in |
| Bolt Size | 3/4 in |
| Collar O.D. | 6 1/16 in |
| Grease Fitting Size | 1/8 in NPT |
| Length Through Bore | 6.25 in |
| Bolt Hole Spacing Range [Min] | 12 7/8 in |
| Series | 6000 |
| Weight | 78.0 LB |
| EAN or UPC | 793699905496 |

