- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 5 in Shaft Diameter
- 5 1/2 in Center Line To Base Dimension
| Lubrication | Exxon Ronex MP |
| Base Length | 18 1/2 in |
| Bolt Holes | 4 |
| Handle / Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Length Through Bore | 7.875 in |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 5 in |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Series | 5000 |
| Locking Device | Double Setscrew Locking Collar |
| Bolt Size | 7/8 in |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing Range [Max] | 16 1/8 in |
| Base Width | 5 9/16 in |
| Center Line to Base Dimension [Min] | 5 1/2 in |
| Bolt Hole Spacing | 15 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| RPM [Max] | 1600 rpm |
| End Type | Open End |
| Grease Fitting Size | 1/4 in NPT |
| Bolt Hole Spacing - Width | 2.75 in |
| Collar Extension | 1 3/16 in |
| Housing Height | 11 1/8 in |
| Inch/Metric | Inch |
| Bearing Design | Fixed |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 3 in |
| Seal Type | Clearance Seals |
| Size Code | 13 |
| Weight | 147.0 LB |
| EAN or UPC | 698210681753 |

