- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 125 mm Shaft Diameter
- 139.7 mm Center Line To Base Dimension
| Seal Type | Clearance Seals |
| Locking Device | Double Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bolt Size | 22 mm |
| Base Height | 76.2 mm |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 200.03 mm |
| Center Line to Base Dimension [Min] | 139.700 mm |
| Base Width | 141.29 mm |
| Bearing Type | Spherical Roller Bearing |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/4 in NPT |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 1600 rpm |
| Housing Height | 282.58 mm |
| Base Length | 469.9 mm |
| Bearing Design | Fixed |
| Shaft Dia. | 125 mm |
| Weight | 150.0 LB |
| EAN or UPC | 698210869847 |

