- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 110 mm Shaft Diameter
- 120.65 mm Center Line To Base Dimension
| Base Width | 117.48 mm |
| Base Height | 69.85 mm |
| Bearing Type | Spherical Roller Bearing |
| Center Line to Base Dimension [Min] | 120.650 mm |
| Shaft Dia. | 110 mm |
| Housing Height | 238.13 mm |
| Base Length | 419.1 mm |
| Bearing Design | Fixed |
| Length Through Bore | 158.75 mm |
| Bolt Size | 19 mm |
| Lubrication | Exxon Ronex MP |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Setscrew Locking Collar |
| Handle / Housing Material | Cast Iron |
| RPM [Max] | 1850 rpm |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Seal Type | Clearance Seals |
| Weight | 78.0 LB |
| EAN or UPC | 698210846121 |

