- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 100 mm Shaft Diameter
- 107.95 mm Center Line To Base Dimension
| Flange Type | 4-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Base Length | 387.35 mm |
| Base Height | 66.68 mm |
| Length Through Bore | 155.58 mm |
| Bolt Size | 19 mm |
| Bearing Design | Fixed |
| Locking Device | Double Setscrew Locking Collar |
| RPM [Max] | 2050 rpm |
| Handle / Housing Material | Cast Iron |
| Lubrication | Exxon Ronex MP |
| Housing Height | 219.08 mm |
| Center Line to Base Dimension [Min] | 107.950 mm |
| Shaft Dia. | 100 mm |
| Base Width | 114.3 mm |
| Temperature Range [Max] | 225 °F |
| Weight | 66.0 LB |
| EAN or UPC | 698210933432 |

