- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 3/16 in Shaft Diameter
| Bearing Design | Fixed |
| Locking Device | Eccentric Cam Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.1875 in |
| Handle / Housing Material | Cast Iron |
| Weight | 14.8 LB |
| EAN or UPC | 793699508994 |

