- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 2 11/16 in Shaft Diameter
| Handle / Housing Material | Cast Iron |
| Size Code | 9 |
| Housing Material | Cast Iron |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Clearance Seals |
| Special Features | No Lubrication in Unit |
| Temperature Range [Min] | -20 °F |
| Lubrication | Relubricatable |
| Base Length | 12 in |
| Bearing Design | Fixed |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Length Through Bore | 4 in |
| Bolt Hole Spacing Range [Max] | 9 3/4 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 6 1/4 in |
| Bolt Size | 3/4 in |
| Pillow Block Type | Thru-Bolt |
| End Type | One Closed Auxiliary Cap Seal on Cover Side |
| Shaft Dia. | 2.6875 in |
| Temperature Range [Max] | 200 °F |
| Base Width | 3 3/16 in |
| Inch/Metric | Inch |
| Flange Type | 2-Bolt Flange |
| Bolt Holes | 2 |
| Base Height | 1 7/8 in |
| Bolt Hole Spacing | 8 25/32 in |
| Insert Type | Steel Insert |
| Series | ZEP Series |
| Weight | 33.8 LB |
| EAN or UPC | 698210020149 |

