- 1 11/16" Shaft
- 2 1/4" Center Line to Base
- 5 7/8" Bolt Hole Spacing
- Setscrew Locking Collar
- Cast Iron
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 4 3/16 in |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 3.125 in |
| Housing Construction | 1 Piece |
| Base Width | 2 7/16 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Shaft Dia. | 1.6875 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 5 1/4 in |
| Series | ZEP Series |
| Seal Type | Clearance Seals |
| Size Code | 5 |
| Lubrication | Relubricatable |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Min] | -20 °F |
| Base Length | 7 7/8 in |
| End Type | Open End |
| Insert Type | Steel Insert |
| Bolt Hole Spacing | 5 7/8 in |
| Bolt Holes | 2 |
| Base Height | 1 1/4 in |
| Temperature Range [Max] | 200 °F |
| Bearing Design | Non-Expansion |
| Special Features | Housing Drilled on Both Sides for Caps |
| Weight | 9.9 LB |
| EAN or UPC | 698210944278 |

