- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 1 1/4 in Shaft Diameter
| Flange Type | 2-Bolt Flange |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 1.25 in |
| Bearing Design | Fixed |
| Handle / Housing Material | Cast Iron |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Weight | 5.7 LB |
| EAN or UPC | 793699269512 |

