- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 80 mm Shaft Diameter
- 95.25 mm Center Line To Base Dimension
| Seal Type | Clearance Seals |
| Bearing Type | Spherical Roller Bearing |
| Housing Height | 190.5 mm |
| Base Length | 350.84 mm |
| Center Line to Base Dimension [Min] | 95.250 mm |
| Temperature Range [Max] | 225 °F |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 111.13 mm |
| Shaft Dia. | 80 mm |
| Flange Type | 2-Bolt Flange |
| Base Width | 88.9 mm |
| Grease Fitting Size | 1/8 in NPT |
| Lubrication | Exxon Ronex MP |
| Bearing Design | Fixed |
| Base Height | 57.15 mm |
| Bolt Size | 22 mm |
| Locking Device | Single Setscrew Locking Collar |
| RPM [Max] | 2400 rpm |
| Weight | 44.3 LB |
| EAN or UPC | 698210020026 |

