- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 55 mm Shaft Diameter
- 63.5 mm Center Line To Base Dimension
| RPM [Max] | 3650 rpm |
| Bolt Size | 16 mm |
| Shaft Dia. | 55 mm |
| Handle / Housing Material | Cast Iron |
| Lubrication | Exxon Ronex MP |
| Bearing Type | Spherical Roller Bearing |
| Base Height | 38.1 mm |
| Seal Type | Clearance Seals |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Housing Height | 127 mm |
| Base Length | 244.48 mm |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 84.14 mm |
| Center Line to Base Dimension [Min] | 63.500 mm |
| Base Width | 65.09 mm |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 14.7 LB |
| EAN or UPC | 698210019983 |

