- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 50 mm Shaft Diameter
- 57.15 mm Center Line To Base Dimension
| Series | ZEP Series |
| RPM [Max] | 4050 rpm |
| Insert Type | Steel Insert |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 7 1/4 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/8 in NPT |
| Base Length | 225.43 mm |
| Base Width | 63.5 mm |
| Lubrication | Exxon Ronex MP |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing | 6 5/8 in |
| Center Line to Base Dimension [Min] | 57.150 mm |
| Inch/Metric | Metric |
| Handle / Housing Material | Cast Iron |
| Housing Height | 115.89 mm |
| Length Through Bore | 79.38 mm |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 50 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 6 in |
| Housing Construction | 1 Piece |
| Bearing Design | Fixed |
| Mounted Unit Duty | Heavy-Duty |
| Size Code | 6 |
| Bolt Size | 16 mm |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Base Height | 33.34 mm |
| Weight | 11.4 LB |
| EAN or UPC | 698210019976 |

