- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 40 mm Shaft Diameter
- 53.98 mm Center Line To Base Dimension
| Handle / Housing Material | Cast Iron |
| Housing Height | 111.13 mm |
| Shaft Dia. | 40 mm |
| Locking Device | Single Setscrew Locking Collar |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Fixed |
| Base Width | 63.5 mm |
| Base Height | 31.75 mm |
| Base Length | 200.03 mm |
| Lubrication | Exxon Ronex MP |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Length Through Bore | 79.38 mm |
| RPM [Max] | 4450 rpm |
| Bolt Size | 13 mm |
| Center Line to Base Dimension [Min] | 53.980 mm |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 10.1 LB |
| EAN or UPC | 698210019952 |

