- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 35 mm Shaft Diameter
- 47.63 mm Center Line To Base Dimension
| Seal Type | Clearance Seals |
| Length Through Bore | 73.02 mm |
| Bolt Size | 13 mm |
| Shaft Dia. | 35 mm |
| Housing Height | 98.43 mm |
| Bearing Type | Spherical Roller Bearing |
| Base Width | 57.15 mm |
| Flange Type | 2-Bolt Flange |
| Grease Fitting Size | 1/8 in NPT |
| Handle / Housing Material | Cast Iron |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 5250 rpm |
| Base Length | 187.33 mm |
| Center Line to Base Dimension [Min] | 47.630 mm |
| Base Height | 28.58 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Fixed |
| Weight | 7.0 LB |
| EAN or UPC | 698210019945 |

