- Spherical Roller Bearing Bearing Type
- Solid Pillow Block
- 30 mm Shaft Diameter
- 38.1 mm Center Line To Base Dimension
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Housing Height | 82.55 mm |
| Base Length | 161.93 mm |
| Length Through Bore | 68.26 mm |
| Flange Type | 2-Bolt Flange |
| RPM [Max] | 5750 rpm |
| Shaft Dia. | 30 mm |
| Base Height | 22.23 mm |
| Base Width | 53.98 mm |
| Handle / Housing Material | Cast Iron |
| Grease Fitting Size | 1/8 in NPT |
| Locking Device | Single Setscrew Locking Collar |
| Lubrication | Exxon Ronex MP |
| Bearing Design | Fixed |
| Bolt Size | 13 mm |
| Center Line to Base Dimension [Min] | 38.100 mm |
| Seal Type | Clearance Seals |
| Weight | 5.5 LB |
| EAN or UPC | 698210019938 |

