- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 in Shaft Diameter
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Bore Range [Min] | 1.4375 in |
| Seal Type | Clearance Seals |
| Series | 5000 |
| Bearing Type | Spherical Roller Bearing |
| Shape | Square |
| Bearing Design | Fixed |
| Flange Type | 4-Bolt Flange |
| Locking Device | Double Setscrew Locking Collar |
| Bore Range [Max] | 4 in |
| Weight | 11.5 LB |
| EAN or UPC | 698210212148 |

