- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
| Bearing Standoff Distance | 1/4 in |
| Bore Range [Min] | 1.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 7.375 in |
| Bolt Size | 3/4 in |
| Seal Type | Clearance Seals |
| Length Through Bore | 5.3125 in |
| Collar O.D. | 4 29/32 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Range [Max] | 4 in |
| Locking Device | Double Setscrew Locking Collar |
| Shape | Square |
| RPM [Max] | 2400 rpm |
| Bolt Hole Spacing | 7 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Radius | 4 61/64 in |
| Series | 5000 |
| Shaft Dia. | 3.4375 in |
| Grease Fitting Size | 1/8 in NPT |
| Set Screw Torque | 680 in lb |
| Housing Material | Cast Iron |
| Inner Ring Hub Diameter | 3 31/32 in |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 1.9375 in |
| Flange Type | 4-Bolt Flange |
| Weight | 42.7 LB |
| EAN or UPC | 698210904487 |

