- 4-Bolt Flange
- 1 15/16" Shaft Size
- 4 3/8" Bolt Spacing
- 6 3/16" Bolt Circle
- Cast Iron
| Bearing Design | Non-Expansion |
| Flange Thickness | 1.5 in |
| Size Code | 6 |
| Seal Type | Clearance Seals |
| Housing Length | 5 5/8 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Misalignment Range | ±1 1/2° |
| Bolt Circle Dia. | 6 3/16 in |
| Special Features | No Lubrication in Unit |
| Bolt Hole Spacing | 4 3/8 in |
| Shaft Dia. | 1.9375 in |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Style | 4-Bolt Flange |
| Duty | Heavy-Duty |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Length Through Bore | 3.125 in |
| Locking Device | Setscrew Locking Collar |
| Weight | 11.0 LB |
| EAN or UPC | 698210931810 |

