- Non-Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 50 mm Shaft Diameter
| Length Through Bore | 79.38 mm |
| Bore Range [Max] | 4 in |
| Lubricant Type | Exxon Ronex MP |
| Bearing Standoff Distance | 3.18 mm |
| Bore Range [Min] | 1.4375 in |
| Housing Material | Cast Iron |
| Bolt Size | 13 mm |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 50 mm |
| Shape | Square |
| Housing Diameter | 114.3 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 111.13 mm |
| Series | 2000 |
| Collar O.D. | 73.03 mm |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| RPM [Max] | 4050 rpm |
| Set Screw Torque | 325 in lb |
| Bolt Circle Radius | 78.59 mm |
| Grease Fitting Size | 1/8 in NPT |
| Inner Ring Hub Diameter | 58.74 mm |
| Flange Thickness | 38.1 mm |
| Temperature Range [Max] | 225 °F |
| Weight | 11.0 LB |
| EAN or UPC | 698210922290 |

