- 2" Shaft, Clearance Seals, Setscrew Locking, Regreasable
features
- Easy bearing clearance: can be field adjusted to meet application needs
- Mounting to suit the load and installation requirements
- Shaft ready: prelubricated with standard grease for normal operation
- other lubricants available for special conditions
- Fully self-aligning: spherical roller bearing to accommodate operational and installation misalignment
- Rugged housing: standard material – cast iron, steel or ductile iron available on request
- Carburized raceways: case-carburized inner races provide a hard, fatigue-resistant surface and a tough, crack-resistant ductile core
- Interchangeable seals: three types of seals to match the application requirements: Z seal, for the broad range of normal operating conditions
- K seal, for dusty, dirty conditions
- and M seal, for protection against liquid contamination
- For extra protection under severe conditions, auxiliary caps are also available
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Overall Width | 3 1/8 in |
| Misalignment Range | ±1 1/2° |
| End Type | Open End |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Bearing Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 6 3/16 in |
| Shaft Dia. | 2 in |
| Length Through Bore | 3.125 in |
| Housing Height | 5 5/8 in |
| Temperature Range [Min] | -40 °F |
| Flange Thickness | 1.5 in |
| Housing Width | 3 1/8 in |
| Bolt Size | 1/2 in |
| Housing Length | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 4 3/8 in |
| Size Code | 6 |
| Housing Material | Cast Iron |
| Duty | Heavy-Duty |
| Weight | 10.8 LB |
| EAN or UPC | 698210695057 |

