- Spherical Roller Bearing Cartridge Unit
- 3 3/16 in Shaft Diameter
- 6.194 in Outside Diameter
- Shurlok Adapter Mounted Locking Device
- Non-Expansion Bearing Design
| Locking Device | Shurlok Adapter Mounted |
| Collar O.D. | 4 61/64 in |
| Cartridge Length | 3.47 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 5.03125 in |
| Grease Fitting Size | 1/8 in NPT |
| Bore Dia. [Min] | 1 7/16 in |
| RPM [Max] | 2400 rpm |
| Bore Dia. [Max] | 4 15/16 in |
| Series | 6000 |
| Locknut Outside Diameter | 4 61/64 in |
| Lubricant Type | Exxon Ronex MP |
| Type | Spherical Roller Bearing |
| Set Screw Torque | 165 to 185 in lb |
| Bearing Design | Non-Expansion |
| Outside Dia. | 6.194 in |
| Shaft Dia. | 3.1875 in |
| Seal Type | Clearance Seals |
| Housing Material | Steel |
| Weight | 17.9 LB |
| EAN or UPC | 793699929492 |

